Shop All Shower & Bathtub Parts
Delta
Classic Monitor 13 Series Valve Only Trim
Mfr # T13022
Zoro # G607048419
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 7
- Length 3.38
- Height (In.) 7
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13022
- Zoro # G607048419
- UPC # 34449518383
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7 |
Length | 3.38 |
Height (In.) | 7 |
Details
Item | Shower Trim |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-PB)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-CZ)
- DELTA 6-Setting 3-Port Diverter Trim (T11959-SS)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- KOHLER Assembly, Bidet Hose (1177499)
- Delta Shower & Bathtub Parts