Shop All Shower & Bathtub Parts
Delta
Classic Monitor 13 Series Valve Only Trim
Mfr # T13020-SS
Zoro # G407048183
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Length 4.69
- Width (In.) 7
- Color Silver
- Height (In.) 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13020-SS
- Zoro # G407048183
- UPC # 34449621649
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4.69 |
Width (In.) | 7 |
Height (In.) | 9.5 |
Details
Item | Shower Trim |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push Ball Valve with Flange and Drain (FSBBV34DE)
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DELTA 6-Setting 3-Port Diverter Trim (T11900-RB)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17264-RB-I)
- DELTA Ashlyn Monitor® 14 Series Valve Only Trim Venetian Bronze (T14064-RB)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- WATER CREATION Water Creation SL-0003-01 Double Offset Supply for Claw Foot or Elegant Tubs - Silver & Chrome (SL-0003-01)
- Delta Shower & Bathtub Parts