Shop All Faucet Accessories
Delta
Choice, 2 Hdl Bar-Prep Fct Chr
Mfr # P288LF
Zoro # G8313827
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 4" installation
- Finish Chrome
- Handle Type Two Handle Lever
- Height 11.31
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # P288LF
- Zoro # G8313827
- UPC # 034449652261
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 11.31 |
Spout Length | 5-1/32 |
Width | 9.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 6.59 |
Overall Width (In.) | 9.53 |
Overall Height (In.) | 11.31 |
Depth (In.) | 6.59 |
Details
Item | Choice,2 Hdl Bar-Prep Fct Chr |
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Two Handle Lever |
Type | Faucet |
Valve Type | Washerless stem cartridge |
Series | Tunbridge™ |
CEC Compliant | T |
Flow Rate (GPM) | 1.80 |
Weight | 2.36 lb |
GPM | 1.80 |
Function | Kitchen |
Mfr. Series | NoLeadBrass |
Handle | Two Handle Lever |
Description
Choice,2 Hdl Bar-Prep Fct Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PTFE, 5/8" I.D., 3/4" O.D. (ZUSA-HT-3431)
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts002882-40 (TS002882-40)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500806)
- KOHLER Purist Bathroom Accessories Bundle In Polished Chrome (14441-14443-14377-CP)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- DELTA Delta Debris Screen (RP46077)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- DELTA Trim Sleeve, Diverter RP51916 Chr (RP51916)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- PLUMB PAK FAUCET SUPPLY LINE 20"" L (PP23851)
- Delta Faucet Accessories