Shop All Faucet Repair and Maintenance
Delta
Check Valves
Mfr # RP53468
Zoro # G8784242
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Check Valve
- Finish Chrome
- Weight 0.115 lb
- Series Pilar
- Overall Width (In.) 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP53468
- Zoro # G8784242
- UPC # 034449594769
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 0.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.47 |
Depth (In.) | 0.63 |
Details
Sub-Category | Check Valve |
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.115 lb |
Series | Pilar |
Description
Check Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Cartridge (029967-005)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- RHEEM Element, Upper Heat (SP610130)
- SLOAN Regal 110 Xl (3080153)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- DELTA Wrench (RP6420)
- DELTA Valve, Cartridge-Peerless (RP70538)
- DELTA Delta Commercial Instit Parts: Gooseneck/Rigid Spout Repair Parts Kit (060026A)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- DELTA AC to DC Converter (060683A)
- DANCO FCT SEAT 1/2""-27 KOLHER (9D0030092E)
- Delta Faucet Repair and Maintenance