Shop All Faucet Repair and Maintenance
Delta
Ceramic, Seats and Seals 2
Mfr # RP10700
Zoro # G8313833
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Weight 0.05 lb
- Series Other
- Overall Height (In.) 0.22
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP10700
- Zoro # G8313833
- UPC # 034449092968
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 0.22 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 0.44 |
Depth (In.) | 0.44 |
Details
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.05 lb |
Series | Other |
Description
Ceramic,Seats and Seals 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" (48002501)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX2)
- DELTA Seats (RP1806)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- DELTA Replacement Stem, Resin (RP19804)
- DELTA Hardwire Transformer (RP32508)
- DELTA Delta Victorian Gasket (RP50788)
- Delta Faucet Repair and Maintenance