Shop All Shower & Bathtub Parts
Delta
Ceiling Mount, Shower Arm and Flange
Mfr # U4999
Zoro # G8313632
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 2.91
- Length 2.91
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4999
- Zoro # G8313632
- UPC # 034449671620
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.91 |
Length | 2.91 |
Height | 9 |
Width | 2.28 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.28 |
Overall Height (In.) | 9 |
Details
Item | Ceiling Mount,Shower Arm and Flange |
Type | Faucet |
Finish | Chrome |
Series | Universal Showering Components |
Weight | 0.718 lb |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Ceiling Mount,Shower Arm and Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO Tee Insert Poly 2" (UPPT-20)
- MOEN Commerical Spout (S0020)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- DELTA Vero 6-Setting 3-Port Diverter Trim Champagne Bronze (T11953-CZ)
- DELTA Shower, Shwer, ArmFlang CeilMnt Ch (RP61058)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-SSLHD)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- Delta Shower & Bathtub Parts