Shop All Shower & Bathtub Parts
Delta
Ceiling Mount, Shower Arm and Flange
Mfr # U4996-CZ
Zoro # G8784181
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Length 2.75
- Depth (In.) 2.75
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4996-CZ
- Zoro # G8784181
- UPC # 034449715911
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 2.75 |
Depth (In.) | 2.75 |
Width | 2.75 |
Height | 3 |
Overall Height (In.) | 3 |
Overall Width (In.) | 2.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Ceiling Mount,Shower Arm and Flange |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 0.25 lb |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Ceiling Mount,Shower Arm and Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK TEE (350-155C)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- KOHLER Honesty Rite-Temp Valve Trim (TS99761-4-BL)
- DELTA Delta BathSafety, 12", Traditional Decor (41612-SS)
- DELTA Other: Wall Elbow for Hand Shower (50560-SS-PR)
- DELTA Dryden Monitor® 17 Series Shower Trim Champagne Bronze (T17251-CZ)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17064)
- DELTA Stryke Three Function Diverter Trim Stainless (T11876-SS)
- KOHLER Accessory Pack, Tank (1024390)
- Delta Shower & Bathtub Parts