Shop All Faucet Accessories
Delta
Cassidy Wand Assembly
Mfr # RP90839PCPR
Zoro # G408578399
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Width 2.5 in
- Overall Length (In.) 3 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP90839PCPR
- Zoro # G408578399
- UPC # 195205029687
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 2.5 in |
Overall Length (In.) | 3 in |
Height | 4.5 in |
Details
Material | ABS - Plastic |
Finish | Lumicoat Chrome |
Description
Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- SHARKBITE Sharkbite Demnt Clip 1/2 (U710A)
- FLUIDMASTER Complete Toilet Tank Repair Kit (400AKRP10)
- KOHLER Toilet Tank Cover (1250104-0)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- DELTA Voiceiq Module (EP100855)
- DELTA Metal Glass Rinser (GR250-AR)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- MOEN Diverter Spouts Brushed Nickel (172656BN)
- Delta Faucet Accessories