Shop All Faucet Accessories
Delta
Cassidy Wand Assembly
Mfr # RP72680ARPR
Zoro # G008582628
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Width 2.63 in
- Overall Length (In.) 2.63 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP72680ARPR
- Zoro # G008582628
- UPC # 195205029472
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 2.63 in |
Overall Length (In.) | 2.63 in |
Height | 3.75 in |
Details
Material | ABS - Plastic |
Finish | Lumicoat Arctic Stainless |
Description
Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Roller Tt For - Part# 388-109 (388-109)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 3/4 in Pipe Size (H435007SRLS)
- ZORO SELECT 7/16" OD x 1 ft. Welded Stainless Steel Tubing (87121)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- DELTA Valdosta Wand Assembly-Shieldspray (RP93637SP)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- DELTA Metal Drain, Assembly, RP26533RB (RP26533RB)
- MOEN HDL KIT (186903SRS)
- Delta Faucet Accessories