Shop All Bathroom Partitions & Accessories
Delta
Cassidy Twl Ring, Venetian Brnz
Mfr # 79746-RB
Zoro # G8784111
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 7
- Height 8.25
- Length 2.63
- Weight 0.865 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79746-RB
- Zoro # G8784111
- UPC # 034449681421
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 |
Height | 8.25 |
Length | 2.63 |
Overall Height (In.) | 8.25 |
Depth (In.) | 2.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Weight | 0.865 lb |
Finish | Venetian Bronze |
Series | Cassidy™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Cassidy Twl Ring,Venetian Brnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- ZORO SELECT 3/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP075-4)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 13)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Towel Ring (77446-PN)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- DELTA Towel Ring (77446-SS)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- Delta Bathroom Partitions & Accessories