Shop All Toilet Repair Parts
Delta
Cassidy Traditional, Tank Lever VenetianBronze
Mfr # 79760-RB
Zoro # G8326153
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 2-13/16" L x 1-3/8" W x 1-1/8" H
- Fixture Type Tank Toilet
- Color/Finish Venetian Bronze
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79760-RB
- Zoro # G8326153
- UPC # 034449681520
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2-13/16" L x 1-3/8" W x 1-1/8" H |
Width | 2.81 |
Height | 2.81 |
Length | 1.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.81 |
Depth (In.) | 1.13 |
Overall Width (In.) | 2.81 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Venetian Bronze |
Finish | Venetian Bronze |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Mounting Hardware, Installation Instructions |
Item | Trip Lever Bath Hardware Accessory |
Sub-Category | Accessories |
Weight | 0.51 lb |
Series | Cassidy™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Cassidy Tradit,TankLvr VenetianBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Ratchet Shears, PE, PP, PEX, 8-3/8in L (RS1)
- PARKER 1/4" CPI(R) Stainless Steel Instrumentation Check Valve (4Z-C4L-10-SS)
- ANVIL Roller Chair, Cast Iron, 8 In (0560503120)
- JACKSON Repair Kit (V/B, 1/2", Watts) (06401-003-06-23)
- DELTA Trinsic Tank Lever (75960-BL)
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- DELTA Trillian Universal Tank Lever (74360-SS)
- DELTA Delta Vero Tank Lever, Venetian Bronze (77760-RB)
- DELTA Dorval Universal Tank Lever (75660-SS)
- DELTA Tank Lever (77560-BL)
- STENS Air Filter 100-065 For Kohler 45 083 02-S (100-065)
- Delta Toilet Repair Parts