Shop All Toilet Repair Parts
Delta
Cassidy Traditional Tank Lever
Mfr # 79760-SS
Zoro # G206589337
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Color/Finish Stainless
- Length 1.13
- Height 2.81
- Width 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79760-SS
- Zoro # G206589337
- UPC # 34449681513
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 1.13 |
Height | 2.81 |
Width | 2.81 |
Details
Color | Silver |
Color/Finish | Stainless |
Item | Tank Lever |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 1-1/2 in Pipe Size (856-015)
- MOEN Body Spray (A501)
- KOHLER 26 (25039-R-0)
- STERLING Ludington Silicone Sink Mat-Sm Offset (20287-ASH)
- DELTA Dual Flush, Valve Flapper Seal (RP91471)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- DELTA Delta Vero Tank Lever (77760)
- DELTA Dorval Universal Tank Lever (75660-SS)
- DELTA Stryke Universal Tank Lever (77660-RB)
- DELTA Cassidy Traditional Tank Lever (79760-CZ)
- DANCO Spud Gasket Black Rubber (40488B)
- Delta Toilet Repair Parts