Shop All Toilet Repair Parts
Delta
Cassidy Traditional Tank Lever
Mfr # 79760-PN
Zoro # G306589251
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Color/Finish Polished Nickel
- Width 2.81
- Length 1.13
- Height 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79760-PN
- Zoro # G306589251
- UPC # 34449681544
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 2.81 |
Length | 1.13 |
Height | 2.81 |
Details
Color | Silver |
Color/Finish | Polished Nickel |
Item | Tank Lever |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P468)
- MUELLER 4 in. FPT x 4 in. Dia. FPT Galvanized Malleable Iron Union (4365862)
- ZORO SELECT 3" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-341)
- DELTA Dorval Universal Tank Lever (75660-SS)
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- DELTA Tank Lever (77560-BL)
- DELTA Trillian Universal Tank Lever (74360-SS)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- DELTA Cassidy Traditional Tank Lever (79760-CZ)
- SLOAN Valv Repair Sloan H541Aa (3308853)
- Delta Toilet Repair Parts