Shop All Toilet Paper Dispensers & Holders
Delta
Cassidy Tissue Holder Stainless
Mfr # 79750-SS
Zoro # G8313678
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Cassidy
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79750-SS
- Zoro # G8313678
- UPC # 034449681469
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Height | 4 in |
Dispenser Width | 8.38 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Cassidy |
Finish | Stainless |
Description
Cassidy Tissue Holder Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue (RCP269288BE)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Stainless steel, 3 1/2 in L Overall (06391)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Pattern/White (670223)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- DELTA Tissue Holder (73850-CZ)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- Delta Toilet Paper Dispensers & Holders