Shop All Toilet Paper Dispensers & Holders
Delta
Cassidy Tissue Holder
Mfr # 79750
Zoro # G006591394
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79750
- Zoro # G006591394
- UPC # 34449681452
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.78 in |
Dispenser Width | 7.88 in |
Dispenser Height | 29.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flange Plunger, 6 in Dia, 17 1/2 Handle (92-8A)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- FAST ORANGE Hand Cleaner Wipes (PX25051)
- DELTA Delta Vero Tissue Holder (77750)
- DELTA Tissue Holder (73850-CZ)
- DELTA Trinsic Tissue Holder (75950-CZ)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Delta Trinsic Tissue Holder (75950)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN7948)
- Delta Toilet Paper Dispensers & Holders