Shop All Toilet Paper Dispensers & Holders
Delta
Cassidy Tissue Holder
Mfr # 79750-SS
Zoro # G906591890
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79750-SS
- Zoro # G906591890
- UPC # 34449681469
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green (650-12)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78900)
- WEILER 18" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25234)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- DELTA Tissue Holder with Shelf (79956-PN)
- DELTA Zura Tissue Holder (774500-SS)
- DELTA Woodhurst Tissue Holder (73250-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-post Pivot Paper Holder, Satin Brass (LG-PH2PV SB)
- Delta Toilet Paper Dispensers & Holders