Shop All Toilet Paper Dispensers & Holders
Delta
Cassidy Tissue Holder
Mfr # 79750-PN
Zoro # G306591889
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79750-PN
- Zoro # G306591889
- UPC # 34449681490
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4 in |
Dispenser Height | 2.13 in |
Dispenser Width | 4.92 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Polished Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Sanitary Cleaner Kit (4-1992)
- PHONESOAP PhoneSoap Go-White (701-2)
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- TOUGH GUY Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (49NW12)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Tissue Holder (79750-PN)
- DELTA Cassidy Tissue Holder (79750)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- DELTA Zura Tissue Holder (774500-SS)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- Delta Toilet Paper Dispensers & Holders