Shop All Sink Soap Dispensers
Delta
Cassidy Soap / Lotion Dispenser
Mfr # RP71543CZ
Zoro # G107048353
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Color Bronze
- Overall Length 4.69
- Height 2.94
- Width 2.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP71543CZ
- Zoro # G107048353
- UPC # 34449696975
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Overall Length | 4.69 |
Height | 2.94 |
Width | 2.34 |
Details
Dispenser Color | Bronze |
Finish | Champagne Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- FAUCETURE EVP1002 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1002)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- RHEEM Replacement Thermostat, Electric (SP213600)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543RB)
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- DELTA Instit Parts Soap Dispnsr Plug In (060918A)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Trinsic Metal Soap Dispenser (RP100734)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100CH)
- Delta Sink Soap Dispensers