Shop All Sink Soap Dispensers
Delta
Cassidy Soap Dispenser
Mfr # RP100735CZPR
Zoro # G108476278
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 2.25 in
- Height 3.63 in
- Length (In.) 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100735CZPR
- Zoro # G108476278
- UPC # 195205029533
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 2.25 in |
Height | 3.63 in |
Length (In.) | 2.88 in |
Details
Finish | Lumicoat Champagne Bronze |
Material | Metal |
Description
Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cartridge pter-MultChoice 17Series (RP46073)
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-7)
- SHARKBITE Push-to-Connect, Threaded Male Adapter, 1 in Tube Size, Brass, Brass (U140LF)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- DELTA Soap/Lotion, Dispnsr-Base w/Gasket (RP21907)
- DELTA Soap/Lotion, Dispenser Body Assemb (RP44479)
- DELTA 22 (RP100737)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- WHITEHAUS Fx Navigator SS Soap/Lotion Dispenser, SS (WHFXSD225STS)
- Delta Sink Soap Dispensers