Shop All Sink Soap Dispensers
Delta
Cassidy, Liqud Dispensr, ArStinles
Mfr # RP71543AR
Zoro # G8805741
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 4.69
- Finish Arctic Stainless
- Sub-Category Kitchen Faucets
- Height 2.94
- Width 2.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP71543AR
- Zoro # G8805741
- UPC # 034449696951
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Depth (In.) | 4.69 |
Height | 2.94 |
Width | 2.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.94 |
Overall Width (In.) | 2.34 |
Length | 4.69 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Arctic Stainless |
Sub-Category | Kitchen Faucets |
Series | Cassidy™ |
Number of Holes | Single hole installation |
Weight | 0.5 lb |
Handle Type | Single Handle Lever |
Mfr. Series | Excluded |
Function | Dispenser / Dish |
Handle | Single Handle Lever |
Type | Accessory |
Description
Cassidy,Liqud Dispensr,ArStinles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Globe Valves, Flange x Flange, 3" Size (4371006890)
- BELL & GOSSETT Circuit Setter & Balancing Iron Flanged 6In Other Valve (CB-6F 117114)
- POWERS Sleeve Repair Kit (220-054)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- DELTA Soap Dispenser (RP90355RB)
- DELTA Delta Peerless Apex Soap Dispenser, Chrm (RP93100)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Essa Metal Soap Dispenser (RP100736AR)
- DELTA Soap/Lotion, Dispenser Arctic SS (RP1001AR)
- Delta Sink Soap Dispensers