Shop All Faucet Repair and Maintenance
Delta
Cassidy Escutcheon
Mfr # RP71545PNPR
Zoro # G108455471
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 0.5 in
- Length 2.25 in
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP71545PNPR
- Zoro # G108455471
- UPC # 195205029427
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.5 in |
Length | 2.25 in |
Width | 10.25 in |
Details
Material | Zinc |
Finish | Lumicoat Polished Nickel |
Description
Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Install this 10-1/2 inch long 3-hole base plate to cover up unused holes on your kitchen sink. base plate may be installed on countertops with a maximum thickness of 2-1/2 inches. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI02)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Trim Ring and Gasket (RP70715BL)
- DELTA Delta Ashlyn Temperature Knob & Cover - 17 Series Stainless (RP77164SS)
- DELTA Spray Assembly, Pull-Down, Finish: Stainless (RP64069SS)
- DELTA Delta Wall Decal (RP17829)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- T&S BRASS Gooseneck Spout, Swivel, 3/8 In, Brass (133X)
- Delta Faucet Repair and Maintenance