Shop All Bath Towel Bars and Hooks
Delta
Cassidy Double Robe Hook
Mfr # 79735-CZ
Zoro # G506589136
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 4.63
- Length 3.88
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79735-CZ
- Zoro # G506589136
- UPC # 34449681384
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4.63 |
Length | 3.88 |
Width | 2.5 |
Details
Item | Robe Hook |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- PARKER Push-to-Connect Unequal Union Adapter, 1/4 in x 5/16 in Tube Size, Nylon, White, 10 PK (6306 56 08WP2)
- TRUESEAL Push-to-Connect, Threaded Swivel Run Tee, 1/4 in Tube Size, PVDF, Black (FB4MRS4-HBLK)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- DELTA Vero 24 Towel Bar (77724-CZ)
- DELTA Kayra Towel Bar (73308-BL)
- DELTA Vero Double Robe Hook (77736-SS)
- DELTA Kayra Towel Bar (73318-BL)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- DELTA Trinsic 24 Double Towel Bar (75925-SS)
- MOEN Belfield 24in Double Towel Bar in Matte Black (YB6422BL)
- Delta Bath Towel Bars and Hooks