Delta

Cartridge pter-MultChoice 17Series


product price: $16.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Cartridges & Stems
  • Fits Brand Delta
  • Weight 0.035 lb
  • Overall Height (In.) 0.47
  • Manufacturers Warranty Length Limited Lifetime Warranty
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 0.47
Manufacturers Warranty Length Limited Lifetime Warranty
Overall Width (In.) 1.63

Details

Sub-Category Cartridges & Stems
Fits Brand Delta
Item Miscellaneous Faucet Repair Part
Weight 0.035 lb
Series Other

Description

Cartridge pter-MultChoice 17Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.