Shop All Cartridges and Stems
Delta
Cartridge Fluehs, Hot
Mfr # RP61825
Zoro # G8784172
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Delta
- Weight 0.18 lb
- Overall Height (In.) 2.16
- Series Addison
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61825
- Zoro # G8784172
- UPC # 034449622905
- Country of Origin Germany
- Category Cartridges and Stems
Dimensions
Overall Height (In.) | 2.16 |
Overall Width (In.) | 0.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.94 |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.18 lb |
Series | Addison |
Description
Cartridge Fluehs,Hot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- BANJO Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1530)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- DELTA Delta Stem Unit (RP1991)
- DELTA Delta Lockwood Stem Extender, Roman Tub (RP47191)
- DELTA Delta Stem Extender Assembly - Diverter - Lever (RP25592)
- DELTA Delta Peerless Stem Cartridge Kit - (2) (RP41701)
- DELTA Cartridge, ForTub and Shower (RP47201)
- DELTA Stem Assembly (RP1740)
- PFISTER Faucet Valve Cartridges, Cart Hydro H 49-Ser (910-6810)
- Delta Cartridges and Stems