Shop All Cartridges and Stems
Delta
Cartridge, Ceramic
Mfr # RP50587
Zoro # G3676391
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Delta
- Material Ceramic
- Finish Chrome
- Material of Construction Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50587
- Zoro # G3676391
- UPC # 34449566605
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4 |
Overall Height (In.) | 5 |
Depth (In.) | 2.63 |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Delta |
Material | Ceramic |
Finish | Chrome |
Material of Construction | Ceramic |
For Use With | Delta Single Handle Faucets with "DST" suffix |
Item | Miscellaneous Faucet Repair Part |
For Use With Mfr. Model Number | 500-DST, 501-DST, 501LF-HDF, 520-DST, 520LF-HDF |
Valve Type | Ceramic valve |
Series | Other |
Weight | 0.164 lb |
Description
Hot/Cold Cartridge, Fits Brand Delta, For Use With Mfr. Model Number 500-DST, 501-DST, 501LF-HDF, 520-DST, 520LF-HDF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-075)
- JONES STEPHENS Basket Strainer, Duo, Stainless Steel (S14001)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT (9839-131)
- DELTA Victrin, Cartridge 22H, Ceramic Stem (RP47422)
- DELTA Delta Instit Parts 2 Ceramic Cartridges - Hot and Cold Chrome (061128A)
- DELTA Integral Stop Stem Structure (060058A)
- DELTA Cartridge, ForTub and Shower (RP46463)
- DELTA Cartridge, 6Set Dvrtr (RP51919)
- DELTA Cartridge, ForTub and Shower (RP47201)
- THRIFCO PLUMBING Sterling Diverter (4402674)
- Delta Plumbing Parts & Accessories