Shop All Faucet Repair and Maintenance
Delta
Cartridge Assembly
Mfr # RP81002US
Zoro # G8784032
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Series Felix
- Valve Type Ceramic valve
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.) 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP81002US
- Zoro # G8784032
- UPC # 034449873826
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.13 |
Overall Height (In.) | 3 |
Depth (In.) | 1.13 |
Details
Sub-Category | Cartridges & Stems |
Item | Miscellaneous Faucet Repair Part |
Series | Felix |
Valve Type | Ceramic valve |
Weight | 0.238 lb |
Description
Cartridge Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y47)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706114-06)
- KOHLER 1372941 Threshold 60.0 (1372942-01-BNK)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- DELTA Delta Instit Parts Cam 4" Deck Plate and Holdown Package Chrome (061159A)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- CHICAGO FAUCET 8"L Cover Plate, E40 Only, Brass (242.164.21.1)
- Delta Faucet Repair and Maintenance