Shop All Cartridges and Stems
Delta
Cartridge Assembly-Monitor R 17 Ser
Mfr # RP32104
Zoro # G1107508
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Material of Construction Plastic
- Depth (In.) 2.38
- Length (In.) 3 1/4 in
- For Use With Delta Single Handle 1500/1700 Series Tub/Shower Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP32104
- Zoro # G1107508
- UPC # 34449437615
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Depth (In.) | 2.38 |
Length (In.) | 3 1/4 in |
Size | 3-1/4 in x 1-7/8 in |
Height | 8 |
Width | 4.13 |
Overall Height (In.) | 8 |
Overall Width (In.) | 4.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Type | Faucet |
Material of Construction | Plastic |
For Use With | Delta Single Handle 1500/1700 Series Tub/Shower Faucets |
Tub and Shower Category | Shower Cartridges |
Item | Miscellaneous Faucet Repair Part |
Includes | (2) New Style Springs; (2) New Style Seats; (1) Screw; (2) Quad Rings; (1) Quad Seal; (1) Temperature Dial Adaptor; (1) Handle Adaptor |
Fits Brand | Delta |
Sub-Category | Cartridges & Stems |
Series | Other |
Weight | 0.35 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Cartridge Assembly-Monitor R 17 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Commercial Temperature Conversion Kit (RTG20240A)
- GUARDIAN EQUIPMENT Drain Plate Assembly for Sst Bowl (AP150-012B)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-3M)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381020650)
- DELTA Delta Peerless Stem Unit Assembly, Seat (RP54801)
- DELTA Baliza Valve Cartridge (RP50265)
- DELTA Right-Hand Cer-Teck R Cartridge (063000A)
- DELTA Left-Hand Cer-Teck R Cartridge (063001A)
- DELTA Other Cartridge - 6-Setting Diverter (RP51919)
- DELTA Cartridge, ForTub and Shower (RP47201)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat (K-3-DT)
- Delta Cartridges and Stems