Shop All Faucet Repair and Maintenance
Delta
CAP Assmb f/81T Mnul FV .13G
Mfr # 061336A
Zoro # G8327459
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Series Other
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Overall Width (In.) 1.33
- Overall Height (In.) 3.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 061336A
- Zoro # G8327459
- UPC # 055870443655
- Country of Origin Canada
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 1.33 |
Overall Height (In.) | 3.46 |
Depth (In.) | 3.46 |
Details
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Series | Other |
Weight | 0.1 lb |
Description
CAP Assmb f/81T Mnul FV .13G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-758 S.S. Y-STRAINER (113-498)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 08 56)
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Delta Instit Parts 10331 O-Rings, Quant (060082A)
- DELTA Delta Lockwood Temperature Knob & Cover - T17 Series Chrome (RP42572)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets (R22000)
- DELTA Laminar Outlet (061203A)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- Delta Faucet Repair and Maintenance