Shop All Faucet Repair and Maintenance
Delta
Button, Red and Blue
Mfr # RP28906
Zoro # G8313267
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Index Buttons
- Fits Brand Delta
- For Use With Classic and Talbott Single-Handle Kitchen Faucets
- Series Other
- Overall Width (In.) 0.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP28906
- Zoro # G8313267
- UPC # 034449415361
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 0.34 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 0.34 |
Depth (In.) | 0.34 |
Details
Sub-Category | Index Buttons |
Fits Brand | Delta |
For Use With | Classic and Talbott Single-Handle Kitchen Faucets |
Item | Handle Repair Part Faucet |
Series | Other |
Weight | 0.01 lb |
Description
Button,Red and Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ZORO SELECT 90 Double Elbow, 1-1/2 In x 1-1/2 In Hub (03045)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE159)
- CHICAGO FAUCET Turret With Three Outlets (983-CP)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Delta Commercial Instit Parts: Gooseneck/Rigid Spout Repair Parts Kit (060026A)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- KROWNE Krowne 13-223L - Commercial Series Wok Range Faucet with 14" Spout (13-223L)
- Delta Faucet Repair and Maintenance