Shop All Pot Fillers
Delta
Broderick Wall Mount Pot Filler
Mfr # 1190LFL-BL
Zoro # G508461577
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 8.5 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1190LFL-BL
- Zoro # G508461577
- UPC # 195205055129
- Country of Origin China
- Category Pot Fillers
Dimensions
Height | 8.5 in |
Details
Finish | Matte Black |
Body Material | Brass |
Description
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. Filling pots on the stove has never been easier or more affordable, thanks to the new Delta Pot Filler faucet. A pot filler makes it easy to fill large cooking vessels quickly and without the walk from sink to stove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- LASCO Lasco 406-020 2In Skt 90? Elbow (PV406020)
- GROHE Universal Cap (46230P00)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- Delta Pot Fillers