Shop All Drain Components
Delta
Broadmoor Push Pop-Up
Mfr # RP100137CZ
Zoro # G708473769
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Length (In.) 2.75 in
- Height (In.) 9.25 in
- Width 2.75 in
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100137CZ
- Zoro # G708473769
- UPC # 195205065906
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 2.75 in |
Height (In.) | 9.25 in |
Width | 2.75 in |
Details
Material of Construction - Drains | Plastic |
Finish | Champagne Bronze |
Description
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 50m, PK20 (KE50K12S-75)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- EEMAX Heating Element, Bare Wire, 240V, 7500W (EX770)
- ELKAY Forward Only Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK6000LS)
- DELTA Mul1718 SHWR Assembly (RP46463)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- DELTA Other Bath Waste Assembly (RP293)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- DELTA Other Square Push Pop-Up with Overflow (72175-CZ)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632CZ)
- KOHLER Plug For P-Trap (35345-CP)
- Delta Drain Components