Shop All Bathroom Fans
Delta Breez
Single Speed Fan 80 Cfm
Mfr # ITG80
Zoro # G9793623
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.20 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ITG80
- Zoro # G9793623
- UPC # 885917001582
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.20 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Item | Single Speed Fan 80 Cfm |
Description
Single Speed Fan 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- BROAN Fan, Wall, 8 3/8 In (509S)
- FRIGIDAIRE Heater W/Housing (131475320)
- DAYTON GFCI Power Cord (VE2RDZ3GPCG)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Yes (FV-0511VKL2)
- Delta Breez Bathroom Fans