Shop All Bathroom Fans
Delta Breez
Fan/M / H Sensor/Led 80/100 Cfm
Mfr # ELT80-110MHLED
Zoro # G9793508
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 0.28 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Breez
- MFR # ELT80-110MHLED
- Zoro # G9793508
- UPC # 885917003302
- Country of Origin China
- Category Bathroom Fans
Details
Amps | 0.28 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Lighted | Lighted |
Item | Fan/M / H Sensor/Led 80/100 Cfm |
Description
Fan/M / H Sensor/Led 80/100 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- PANASONIC Duct Adaptor, Metal, For 3in. Duct (FV-VS43R)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Single Speed Exhaust Fan 100 Cfm (ITG100)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- Delta Breez Bathroom Fans