Shop All Bathroom Fans
Delta Breez
Fan/Light, Motion Sensor 80/110 Cfm, 120/60, Lighted
Mfr # SIG80-110MHLED
Zoro # G9793499
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.48 Max
- Sones @ 0.100-In. SP @ 5 Ft. 30
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # SIG80-110MHLED
- Zoro # G9793499
- UPC # 885917002398
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.48 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 30 |
Lighted | Lighted |
Item | Fan/Light, Motion Sensor 80/110 Cfm |
Description
Fan/Light, Motion Sensor 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Resid Coolr Pump Ul5000 (1055)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 4", 3 Pack (FB16X20X4_3)
- DANFOSS Thermostatic Valve, 1" (003N0032)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- QMARK Remote Summer-Winter Fan Switch With Relay, 208-277V (MRFS2)
- Delta Breez Bathroom Fans