Shop All Bathroom Fans
Delta Breez
Fan/Led Light / Nightlight 80 Cfm, 120/60, Lighted
Mfr # REC80LED
Zoro # G9793465
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.34 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Breez
- MFR # REC80LED
- Zoro # G9793465
- UPC # 885917001476
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.34 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Lighted | Lighted |
Item | Fan/Led Light / Nightlight 80 Cfm |
Description
Fan/Led Light / Nightlight 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HSJ)
- EMERSON FLOW CONTROLS Accumulator 1 1/8" 11.8Ton (060815)
- KOCH FILTER MiniPleat Filter, Metal, MERV11, 16"x20"x4" (120-732-007)
- IWAVE Air Purifier, Self Cleaning, 4800 cfm, 10W (4900-10)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- DELTA BREEZ Single Speed Exhaust Fan 100 Cfm (ITG100)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- AIR KING AMERICA Fans Bathroom Fan & Light (ASLC50)
- Delta Breez Bathroom Fans