Shop All Bathroom Fans
Delta Breez
Fan/Humidity Sensor 80/110 Cfm, Amps: 0.27 Max
Mfr # ELT80-110MH
Zoro # G9793395
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.27 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ELT80-110MH
- Zoro # G9793395
- UPC # 885917003296
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.27 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Item | Fan/Humidity Sensor 80/110 Cfm |
Description
Fan/Humidity Sensor 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING AMERICA Air King Ak100L Exhaust Fan, 0.6 A, 120 V, 100 Cfm Air, 2.5 Sone Sones, 4 In Duct, White (AKF80LS)
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14241.13 4PK)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- FRIEDRICH Friedrich Replacement Carbon Filters For Kuhl, KCL, KEL & KHL Models, 3/Pack (KWCFL)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- NAUTILUS Fan Exhaust Bath 50Cfm (688)
- Delta Breez Bathroom Fans