Shop All Bathroom Fans
Delta Breez
Fan/Humidity Sensor 80/110 Cfm, 120/60, Lighted
Mfr # ELT80-110LED
Zoro # G9793359
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.28 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Lighted Lighted
- Duct Size (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ELT80-110LED
- Zoro # G9793359
- UPC # 885917003241
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Size (In.) | 6" |
Details
Voltage | 120/60 |
Amps | 0.28 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Lighted | Lighted |
Item | Fan/Humidity Sensor 80/110 Cfm |
Description
Fan/Humidity Sensor 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- HEAT WAGON Motor for 375k Heater (097802-01)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- REZNOR 236159 Venter Motor 115V Udap/S (236159)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80)
- Delta Breez Bathroom Fans