Shop All Bathroom Fans
Delta Breez
Fan/Humidity Sensor 80/110 Cfm, 120/60, Lighted
Mfr # ELT80-110HLED
Zoro # G9793413
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.28 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ELT80-110HLED
- Zoro # G9793413
- UPC # 885917003289
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.28 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Lighted | Lighted |
Item | Fan/Humidity Sensor 80/110 Cfm |
Description
Fan/Humidity Sensor 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L4079A1050 Manual Reset (L4079A1050)
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H (8010003719)
- HONEYWELL T100B1035 Actuator W/Remote Temp (T100B1035)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- BROAN Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No (682)
- Delta Breez Bathroom Fans