Shop All Bathroom Fans
Delta Breez
Fan/Dimmable Led Light 80 Cfm, 120/60, Lighted
Mfr # ITG80LED
Zoro # G9793255
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.14 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ITG80LED
- Zoro # G9793255
- UPC # 885917001629
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.14 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Lighted | Lighted |
Item | Fan/Dimmable Led Light 80 Cfm |
Description
Fan/Dimmable Led Light 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Flame Amplifier R7847A1033, Used With 7800 Series Relay, FFRT 0.8 Or 3 Sec., Green (R7847A1033)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x30"x1" (284-200-300)
- RECTORSEAL Condensate Drain Hose 1/2 in x 164 ft (83001)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- VENTAMATIC NuVent® Bath Fan - 70 CFM (NX703)
- Delta Breez Bathroom Fans