Shop All Bathroom Fans
Delta Breez
Fan Led Light, Humidity 80 Cfm, 120/60, Lighted
Mfr # GBR80HLED
Zoro # G9793167
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.33 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Breez
- MFR # GBR80HLED
- Zoro # G9793167
- UPC # 885917001964
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.33 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Lighted | Lighted |
Item | Fan Led Light, Humidity 80 Cfm |
Description
Fan Led Light, Humidity 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- GOODMAN 20170801As Front Cover Kits (20170801AS)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (XB110)
- Delta Breez Bathroom Fans