Shop All Bathroom Fans
Delta Breez
Fan Led Light, Humidity 50 Cfm, 120/60, Lighted
Mfr # ITG50HLED
Zoro # G9793115
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.22 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ITG50HLED
- Zoro # G9793115
- UPC # 885917003098
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.22 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Lighted | Lighted |
Item | Fan Led Light, Humidity 50 Cfm |
Description
Fan Led Light, Humidity 50 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (606004-SGL)
- GOODMAN IGNITOR B14001018S (B1401018S)
- AAF FLANDERS 87357.012020, 20 x 20 x 1 in. Natural Standard Pleated Air Filter, 12PK (FL575627)
- DAYTON Duct Blower, 16 In (5AV79)
- DELTA BREEZ Ventilation Fan 100Cfm (100F)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- Delta Breez Bathroom Fans