Shop All Bathroom Fans
Delta Breez
Fan 80/100 Cfm, Voltage: 120/60
Mfr # SIG80-110D
Zoro # G9793124
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.38 Max
- Sones @ 0.100-In. SP @ 5 Ft. 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # SIG80-110D
- Zoro # G9793124
- UPC # 885917002336
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.38 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 30 |
Item | Fan 80/100 Cfm |
Description
Fan 80/100 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Bottle Cap for D46 720 (1B71664)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- DAYTON Ignitor (39E0000700)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- Delta Breez Bathroom Fans