Shop All Bathroom Fans
Delta Breez
Fan 80/100 Cfm, Duct Size (In.): 6"
Mfr # ELT80-110
Zoro # G9793088
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.27 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Duct Size (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Breez
- MFR # ELT80-110
- Zoro # G9793088
- UPC # 885917003081
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Size (In.) | 6" |
Details
Voltage | 120/60 |
Amps | 0.27 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Item | Fan 80/100 Cfm |
Description
Fan 80/100 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- ACCUMULAIR Pleated Air Filter, 10" x 14" x 1", 4 Pack (FB10X14A_4)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- DELTA BREEZ Single Speed Exhaust Fan 100 Cfm (ITG100)
- DELTA BREEZ Integrity Ventilation Fan with LED Lighting 13 watt 80 CFM (DE4898)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- PANASONIC Ceiling Bathroom Fan, 380 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-40VQ4)
- Delta Breez Bathroom Fans