Shop All Bathroom Fans
Delta Breez
Fan 80/100 Cfm, Amps: 0.38 Max
Mfr # SIG80-110
Zoro # G9793219
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.38 Max
- Sones @ 0.100-In. SP @ 5 Ft. 80
- Duct Size (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # SIG80-110
- Zoro # G9793219
- UPC # 885917002329
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Size (In.) | 6" |
Details
Voltage | 120/60 |
Amps | 0.38 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 80 |
Item | Fan 80/100 Cfm |
Description
Fan 80/100 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kb Platinum Unit Heater 208V 10Kw 1-3Ph W/Bracket (KB2010-3MP-P)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.11H)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Bath Fan 80 Cfm, Amps: 0.30 Max (SIG80)
- DELTA BREEZ Fan/Motion / Humidity Sensor 80/110 Cfm (SIG80-110MH)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- Delta Breez Bathroom Fans