Shop All Bathroom Fans
Delta Breez
Dual Speed Fan/Led Light 80/110 Cfm, 120/60, Lighted
Mfr # ELT80-110DLED
Zoro # G9793036
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/60
- Amps 0.28 Max
- Sones @ 0.100-In. SP @ 5 Ft. 50
- Lighted Lighted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # ELT80-110DLED
- Zoro # G9793036
- UPC # 885917003265
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120/60 |
Amps | 0.28 Max |
Sones @ 0.100-In. SP @ 5 Ft. | 50 |
Lighted | Lighted |
Item | Dual Speed Fan/Led Light 80/110 Cfm |
Description
Dual Speed Fan/Led Light 80/110 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- PRICE 12 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000040)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DELTA BREEZ Ventilation Fan 70Cfm (70F)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- Delta Breez Bathroom Fans