Shop All Ceiling Fan Accessories
Delta Breez
DeltaBreez hv048 Smart 130 CFM Fan with Humidity Sensor
Mfr # deltabreez-hv048
Zoro # G504084213
original price:
$276.53
7% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # deltabreez-hv048
- Zoro # G504084213
- UPC # 885917000554
- Country of Origin China
- Category Ceiling Fan Accessories
Description
The Delta Breez SMT130H is a low noise ceiling mount ventilating fan rated for continuous running. This fan has been awarded ENERGY STAR Most Efficient in 2013. It is certified by the Home Ventilating Institute (HVI), ASHRAE 62.2 (continuous and intermittent operation) and CA Title 24 compliant, and is evaluated by Underwriter Laboratories, conforming to both UL and cUL safety standards.
Features- Blue and amber LED indicator lights to show humidity control and full speed modes.
- Adjustable humidity set points between ~50% to ~90% RH.
- Adjustable low speed airflow.
- For ceiling mount only, airflow of 130CFM (±10%).
- Power consumption approximately 11.6 Watts with an efficiency rating approximately 11.2 CFM/Watt at 0.1 in. static pressure.
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.
- Power rating of 120 volts/60Hz.
- DC Brushless motor engineered to run continuously.
- Motor equipped with thermal cutoff fuse.
- Galvanized steel body.
- Detachable 6 in. diameter metal duct adapter.
- Built in back draft damper.
- Attractive design using ABS material.
- Built-in soft start function to increase bearings life.
- Current (Amps) - 0.44 Max.
- Power Rating (V/Hz) - 120/60.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- VTS AMERICA INC Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 208/230V/3ph (1-4-2801-0088)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 24H x 2D, Pleated, MERV 8 (B2308753)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Tth Twst Lck 2.125In Box (0140000)
- DAYTON Replacement motor for ceiling fan (60YG53)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Bronze (XF-SCK)
- VAXCEL Sloped Ceiling Fan Adapter 3/4in Black (X-CK12KK)
- MAXIM Basic-Max NA-Light 0.85" Wide Satin Nickel Ceiling Fan Accessory (FRD18SN)
- GARDNER BENDER Gardner Bender Three Speed Pull Chain Switch GSW-34 (3531084)
- BISSELL HOMECARE 7120 4.06 In. Pvc Ceiling Fan Box (HO421758)
- Delta Breez Ceiling Fans & Accessories