Shop All Ceiling Fan Accessories
Delta Breez
DeltaBreez hv047 Smart 130 CFM Fan with Motion Sensor
Mfr # deltabreez-hv047
Zoro # G904084295
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # deltabreez-hv047
- Zoro # G904084295
- UPC # 885917000547
- Country of Origin China
- Category Ceiling Fan Accessories
Description
The Delta Breez SMT130M is a low noise ceiling mount ventilating fan rated for continuous running. This fan has been awarded ENERGY STAR Most Efficient in 2013. It is certified by the Home Ventilating Institute (HVI), ASHRAE 62.2 (continuous and intermittent operation) and CA Title 24 compliant, and is evaluated by Underwriter Laboratories, conforming to both UL and cUL safety standards.
Features- Green and amber LED indicator lights to show continuous low speed and full speed modes.
- For ceiling mount only, airflow of 130CFM (±10%).
- Power consumption approximately 11.6 Watts with an efficiency rating approximately 11.2 CFM/Watt at 0.1 in. static pressure.
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.
- When motion is detected, fan runs at full speed (130 CFM). When user leaves, fan remains running at full speed until user-preset delay time has passed. Fan runs continuously at a user-preset lower level (0, 50, 70, 90 CFM).
- Adjustable delay time preset positions (0.5, 5, 15, 30, 45, 60 minutes).
- Power rating of 120 volts/60Hz.
- DC Brushless motor engineered to run continuously.
- Motor equipped with thermal cutoff fuse.
- Galvanized steel body.
- Detachable 6 in. diameter metal duct adapter.
- Attractive design using ABS material.
- Built-in soft start function to increase bearings life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055A1064 120V Fluid Power (V4055A1064)
- NOVATEK Ring Filter, PK24 (F4015)
- TRUE Condensate Drain Pan, 25-1/4 x 12-3/4 x 2" (810231)
- SUPCO Fan Blade, 7CC2505C3 (FB703)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 4Teeth Lck Scrw 1.5In Box (0101000)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Remodeling Brace For Lighting Fixture Or Ceiling Fans 0936 (936)
- ZORO SELECT Replacement motor for ceiling fan (60YG55)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- ZORO SELECT Replacement motor for ceiling fan (60YG52)
- Delta Breez Ceiling Fan Accessories