Shop All Ceiling Fan Accessories
Delta Breez
DeltaBreez hv046 Smart 130 CFM Fan Single Speed
Mfr # deltabreez-hv046
Zoro # G204084308
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Breez
- MFR # deltabreez-hv046
- Zoro # G204084308
- UPC # 885917000530
- Country of Origin China
- Category Ceiling Fan Accessories
Description
The Delta Breez SMT130 is a low noise ceiling mount ventilating fan rated for continuous running. Fan has been awarded ENERGY STAR Most Efficient in 2013, is HVI, UL, and cUL certified, and can be used to comply with ASHRAE 62.2 (local and whole building continuous and intermittent operation), CA Title 24, and Cal Green requirements.
Features- For ceiling mount only, airflow of 130CFM (±10%).
- Power consumption approximately 11.6 Watts with an efficiency rating approximately 11.2 CFM/Watt at 0.1" static pressure.
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.
- Power rating of 120 volts/60Hz.
- DC Brushless motor engineered to run continuously.
- Motor equipped with thermal cutoff fuse.
- Galvanized steel body.
- Detachable 6" diameter metal duct adapter.
- Built in back draft damper.
- Attractive design using ABS material.
- Attaches directly to housing with torsion springs.
- Built-in soft start function to increase bearings life.
- Current (Amps) - 0.44 Max.
- Power Rating (V/Hz) - 120/60.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Solid Shafts, 5/8" Dia., 20" Long (T2205-1)
- BELL & GOSSETT Rf 1/2"S Circuit Setter Lf (117410LF)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- ILC Replacement For Aprilaire 210ß Filter 2-Pack, 2PK (210?)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Bronze (XF-SCK)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- GARDNER BENDER Gardner Bender Three Speed Pull Chain Switch GSW-34 (3531084)
- PASS & SEYMOUR Ceiling Fan Box Saf-T-Brace (33310CC)
- Delta Breez Ceiling Fan Accessories