Shop All Air Circulators
Delta Breez
DeltaBreez hv036 Green Builder 100 CFM Fan Single Speed
Mfr # deltabreez-hv036
Zoro # G103989438
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # deltabreez-hv036
- Zoro # G103989438
- UPC # 885917000585
- Country of Origin China
- Category Air Circulators
Description
The Delta Breez GBR100 is a low noise ceiling/wall mount ventilating fan rated for continuous running. Fan has been awarded ENERGY STAR Most Efficient in 2014. It is HVI, UL, and cUL certified, and can be used to comply with ASHRAE 62.2 (local and whole building continuous and intermittent operation), CA Title 24, and Cal Green requirements.
Features- For ceiling/wall mount only, airflow of 100CFM (±10%).
- Power consumption approximately 3.8 Watts with an efficiency rating approximately 13.1 CFM/Watt at 0.1 in. static pressure.
- Duct diameter no less than 4 in.
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.
- Power rating of 120 volts/60Hz.
- DC Brushless motor engineered to run continuously.
- Motor equipped with thermal cutoff fuse.
- Galvanized steel body.
- Detachable 4 in. diameter metal duct adapter.
- Built in back draft damper.
- Attractive design using ABS material.
- Built-in soft start function to increase bearings life.
- Current (Amps) - 0.22 Max.
- Power Rating (V/Hz) - 120/60.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- DURAVENT 6" Chimney Wall Strap (6DP-WS)
- LENNOX Heat Exchanger (46K93)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter (795752)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC (TW24B)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115/230VAC (70835)
- Delta Breez Air Circulators