Shop All Ceiling Fan Accessories
Delta Breez
DeltaBreez hv034 Green Builder 80 CFM Fan with LED Light
Mfr # deltabreez-hv034
Zoro # G704035671
original price:
$180.99
14% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Breez
- MFR # deltabreez-hv034
- Zoro # G704035671
- UPC # 885917000646
- Country of Origin China
- Category Ceiling Fan Accessories
Description
The Delta Breez GBR80LED is a low noise ceiling mount ventilating fan rated for continuous running. Evaluated by Underwriter Laboratories and conforms to both UL and cUL safety standards.
Features- For ceiling mount only, airflow of 80CFM (±10%), and 0.8 Sones at 0.1 in. static pressure.
- Power consumption approximately 11.6 Watts with an efficiency rating approximately 6.8 CFM/Watt at 0.1 in. static pressure.
- Duct diameter no less than 4 in.
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring.
- Power rating of 120 volts/60Hz.
- DC Brushless motor engineered to run continuously.
- Motor equipped with thermal cutoff fuse.
- Galvanized steel body.
- Detachable 4 in. diameter duct adapter.
- Built in back draft damper.
- Attractive design using ABS material.
- 11watts LED light engine included.
- Built-in soft start function to increase bearings' life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Eave Vent 16X8In Wht Alum Scr (EAC16X8W)
- MAXX AIR 4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF4UPS)
- MRCOOL DIY 4th Gen 36K BTU Multi-Zone 4-Zone Condenser (DIY-MULTI4-36HP230C)
- MAXX AIR 1,300 CFM Gable Mount Power Attic Ventilator (CX1500UPS)
- VAXCEL INTERNATIONAL Sloped Ceiling Fan Adapter Kit 3/4In. (X-CK12WW)
- INTEGRA MILTEX M & G Duravent 6DP-RCS 6 Inch Dura-Vent Dura/plus Round Ceiling Support Galvalume Painted Black Trim Collar Included (69675)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- SOUTHWIRE Bracket Mount Retrofit 1-1/2 In. D. Ceiling Fan Box (54151-FANOW-UPC)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Chrome Extension 6 Pack (BD3906503)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- Delta Breez Ceiling Fans & Accessories